Zoro Homepage

Low Wall Cabinet, Medina, Sea Salt

  • Mfr # MVLCTSS

  • Zoro # G5467143


product price: $858.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Wood, Glass
Color
Textured Sea Salt, Laminate
Width
72 in
Height
29-1/2 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVLCTSS
Zoro #
G5467143
UPC #
198860662947
Country of Origin
China

Dimensions

Width
72 in
Height
29-1/2 in
Depth
20 in

Details

Material
Wood, Glass
Color
Textured Sea Salt, Laminate
Assembled/Unassembled
Unassembled
Item
Storage Cabinet
Green Environmental Attribute
Environmentally Friendly
Features
Lockable Door, Adjustable Shelf

Description

Low Wall Cabinet,Medina,Sea Salt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.