Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medina Bookcase, 5 Shelf, Sea Salt

  • Mfr # MVB5TSS

  • Zoro # G5466933


product price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Color
Textured Sea Salt
Assembly
Required
Features
Durable, Adjustable Shelf
Application/Usage
Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVB5TSS
Zoro #
G5466933
UPC #
760771493233
Country of Origin
China

Details

Item
Bookcase
Number of Shelves
5
Color
Textured Sea Salt
Assembly
Required
Features
Durable, Adjustable Shelf
Application/Usage
Book
Style
Contemporary
Edge Style
Beveled
Edge Material
Polyvinyl Chloride (PVC)

Description

Medina Bookcase,5 Shelf,Sea Salt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.