Medina Round Conference Table, Textured Sea Salt Wood, MDF Frame, 48 in Dia x 29.5 in H

  • Mfr # MNCR48TSS

  • Zoro # G5466577


product price:  $543.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48
Length
48
Height
29.5
Diameter
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNCR48TSS
Zoro #
G5466577
UPC #
760771491161
Country of Origin
China

Dimensions

Width
48
Length
48
Height
29.5
Diameter
48

Details

Item
Medinaâ„¢ Round Conference Table, 48" W
Shape
Round
Tabletop Material
Wood
Tabletop Color
TexturedSeaSalt
Frame Color
TexturedSeaSalt
Frame Material
MDF
Edge Type
Beveled
Leg Type
Wood
Leg Color
TexturedSeaSalt
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Round,Medina,48"dia.,Sea Salt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.