Office Desk Medina Office Desk Set 16, Mocha, 103" D X 116" W X Mocha

  • Mfr # MNT16LDC

  • Zoro # G7814830


product price: $3,573.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Office Desk
Overall Width
116"
Overall Depth
103"
Color
Mocha
Width
116"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNT16LDC
Zoro #
G7814830
UPC #
198860024455
Country of Origin
China

Dimensions

Overall Width
116"
Overall Depth
103"
Width
116"

Details

Type
Office Desk
Item
Medina Office Desk Set 16,Mocha
Color
Mocha
Number of Pedestals
1
Series
Medina

Description

Medina Office Desk Set 16,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.