Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite

  • Mfr # MLN946ANT

  • Zoro # G101846764


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Anthracite
Caster Type
Locking Wheels
Edge Type
Contoured
Caster Configuration
5
Height
31.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLN946ANT
Zoro #
G101846764
UPC #
198860156477
Country of Origin
China

Dimensions

Height
31.25"

Details

Item
Eastwinds 946 Portrait PC Desk Cart
Color
Anthracite
Caster Type
Locking Wheels
Edge Type
Contoured
Caster Configuration
5
Workbench/Table Frame Material
Steel
Type
Mobile Workstation

Description

Portrait PC Desk Cart features a slide-out keyboard tray with mouse platform. Thermofoil shelves have contoured edges. CPU platform mounts to the left or right and is floor supported. Desk cart has a steel frame and five casters (two locking).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.