Pedestal Desk, 30" D, 72" W, Espresso Veneer (Discontinued)
- Mfr # SDSBF72ESP
- Zoro # G5468911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSBF72ESP
Zoro #
G5468911
UPC #
198860650098
Country of Origin
Unknown
Dimensions
Overall Width
72"
Overall Depth
30"
Width
72"
Details
Type
Pedestal Desk
Color
Espresso Veneer
Number of Pedestals
2
Series
Sorrento
Description
Straight Front Desk,PBF/FF,72",Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.