Zoro Homepage
This item is Discontinued.
Mayline Pedestal Desk, 39" D, 72" W, Bourbon Cherry Veneer SDBBF72SCR

Pedestal Desk, 39" D, 72" W, Bourbon Cherry Veneer (Discontinued)

  • Mfr # SDBBF72SCR
  • Zoro # G5465192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDBBF72SCR
Zoro #
G5465192
UPC #
198860650005
Country of Origin
Unknown

Dimensions

Overall Width
72"
Overall Depth
39"
Width
72"

Details

Type
Pedestal Desk
Color
Bourbon Cherry Veneer
Number of Pedestals
2
Series
Sorrento

Description

Bow Front Desk,PBF/PBF,72"W,Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.