Shop MAYLINE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk Medina Reception Station, Gray, 37-1/4" D X 42-3/4" H, 87-1/4" W X
Mfr # MNRSBFLGS
Zoro # G7814368
product price:Â
$
3,119.99
/ea
Key Features
Type
Reception Desk
Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Color
Gray Steel Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNRSBFLGS
- Zoro #
- G7814368
- UPC #
- 198860666631
- Country of Origin
- China
Dimensions
- Overall Width
- 87-1/4"
- Overall Depth
- 37-1/4"
- Overall Height
- 42-3/4"
- Width
- 87-1/4"
Details
- Type
- Reception Desk
- Item
- Medina Reception Station,Gray
- Color
- Gray Steel Laminate
- Material
- MDF (Medium Density Fiberboard) - Platform
- Weight
- 520 lb
- Number of Pedestals
- 2
- Series
- Medina
- Assembly
- Assembly Required
- For Use With
- Reception Area
- Pedestal Style
- Double
Description
Medina Reception Station,Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.