
Reception Desk 37-1/4" D X 42-3/4" H, 87-1/4" W X MDF (Medium Density Fiberboard) - Platform
Mfr # MNRSLGS
Zoro # G5468379
product price: $2,330.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Reception Desk
Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Material
MDF (Medium Density Fiberboard) - Platform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNRSLGS
Zoro #
G5468379
UPC #
198860666532
Country of Origin
China
Dimensions
Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Width
87-1/4"
Details
Type
Reception Desk
Color
Gray Steel Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina
Description
Reception Desk,Glass Counter Top,Gry Stl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.