Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reception Desk 37-1/4" D X 42-3/4" H, 87-1/4" W X MDF (Medium Density Fiberboard) - Platform

  • Mfr # MNRSTSS

  • Zoro # G5468397


product price: $2,330.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Type
Reception Desk
Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Material
MDF (Medium Density Fiberboard) - Platform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNRSTSS
Zoro #
G5468397
UPC #
198860666563
Country of Origin
China

Dimensions

Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Width
87-1/4"

Details

Type
Reception Desk
Color
Textured Sea Salt Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina

Description

Reception Desk,Glass Center Top,Sea Salt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.