Reception Desk Medina Reception Station, Sea Salt, 37-1/4" D X 42-3/4" H, 87-1/4" W X
Mfr # MNRSBFTSS
Zoro # G7813893
product price:Â $3,139.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Reception Desk
Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Color
Textured Sea Salt Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNRSBFTSS
Zoro #
G7813893
UPC #
198860666662
Country of Origin
China
Dimensions
Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Width
87-1/4"
Details
Type
Reception Desk
Item
Medina Reception Station,Sea Salt
Color
Textured Sea Salt Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina
Number of Pedestals
2
Description
Medina Reception Station,Sea Salt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.