Reception Desk Medina Reception Station w/Return, Mocha, 85-1/4" D X 42-3/4" H, 87-1/4" W X

  • Mfr # MNRSLBFLDC

  • Zoro # G7813850


product price:  $3,664.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Reception Desk
Overall Width
87-1/4"
Overall Depth
85-1/4"
Overall Height
42-3/4"
Color
Mocha Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNRSLBFLDC
Zoro #
G7813850
UPC #
198860666723
Country of Origin
China

Dimensions

Overall Width
87-1/4"
Overall Depth
85-1/4"
Overall Height
42-3/4"
Width
87-1/4"

Details

Type
Reception Desk
Item
Medina Reception Station w/Return,Mocha
Color
Mocha Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina
Number of Pedestals
2

Description

Medina Reception Station w/Return,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.