Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle 72 W, 36 L, 29.5 H, Wood Top, Mocha

  • Mfr # ACTB6LDC

  • Zoro # G5464538


product price: $986.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
72
Length
36
Height
29.5
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTB6LDC
Zoro #
G5464538
UPC #
198860637457
Country of Origin
China

Dimensions

Width
72
Length
36
Height
29.5
Diameter
0

Details

Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Mocha
Frame Color
Mocha
Frame Material
MDF
Edge Type
Curved
Leg Type
Straight
Leg Color
Mocha
Assembled/Unassembled
Unassembled

Description

Conference Table,Aberdeen,6 ft.,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.