Zoro Homepage

Rectangle 96 W, 48 L, 29.5 H, Wood Top, Grey

  • Mfr # ACTB8LGS

  • Zoro # G5464632


product price: $1,300.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
96
Length
48
Height
29.5
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTB8LGS
Zoro #
G5464632
UPC #
198860667058
Country of Origin
China

Dimensions

Width
96
Length
48
Height
29.5
Diameter
0

Details

Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Grey
Frame Color
Gray Steel
Frame Material
MDF
Edge Type
Curved
Leg Type
Straight
Leg Color
Gray Steel
Assembled/Unassembled
Unassembled

Description

Conference Table,Aberdeen,8 ft.,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.