Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Conference Table, 120 W, 48 L, 29.5 H, Wood Top, Mocha

  • Mfr # ACTB10LDC

  • Zoro # G5464291


product price: $1,623.49
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
120
Length
48
Height
29.5
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTB10LDC
Zoro #
G5464291
UPC #
198860637365
Country of Origin
China

Dimensions

Width
120
Length
48
Height
29.5
Diameter
0

Details

Item
Conference Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Mocha
Frame Color
Mocha
Frame Material
MDF
Edge Type
Curved
Leg Type
Straight
Leg Color
Mocha
Assembled/Unassembled
Unassembled
Product Type
Conference Table,Aberdeen,10 ft,Mocha

Description

Conference Table,Aberdeen,10 ft,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.