Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Conference Table Boat, Mocha, 18 ft., Wood Top, Mocha

  • Mfr # ACTB18LDC

  • Zoro # G7811470


product price: $3,235.99
/ea
Additional $530.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
216
Length
48
Height
29.5
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTB18LDC
Zoro #
G7811470
UPC #
198860637426
Country of Origin
China

Dimensions

Width
216
Length
48
Height
29.5
Diameter
0
Overall Width
216"

Details

Item
Conference Table Boat,Mocha,18 ft.
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Mocha
Frame Color
Mocha
Frame Material
MDF
Edge Type
Curved
Leg Type
Straight
Leg Color
Mocha
Assembled/Unassembled
Unassembled
Color
Mocha Tf Laminate
Type
Conference Table
Series
Aberdeen
Material
Furniture Grade MDF (Medium Density Fiberboard)

Description

Conference Table Boat,Mocha,18 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.