Rectangular Desk, 30" D, 60" W, 29-1/2" H, Cherry, MDF (Medium Density Fiberboard) - Platform (Discontinued)
- Mfr # ARD6030LCR
- Zoro # G5464973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD6030LCR
Zoro #
G5464973
UPC #
760771877859
Country of Origin
Unknown
Dimensions
Overall Width
60"
Overall Depth
30"
Overall Height
29-1/2"
Width
60"
Details
Type
Rectangular Desk
Color
Cherry
Material
MDF (Medium Density Fiberboard) - Platform
Number of Drawers
2
Weight
167 lb
Number of Pedestals
2
Series
Aberdeen
Assembly
Assembly Required
For Use With
Office
Green Certification or Other Recognition
CARB II
Features
Grommet, Modesty Panel, Stain Resistant, Abrasion Resistant
Description
Straight Front Desk,60"Wx30"D,Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.