Rectangular Desk Aberdeen Rectangulr Desk, Maple Lam, 66"x30", 30" D X 29-1/2" H, Maple, 66" W X (Discontinued)
- Mfr # ARD6630LMA
- Zoro # G7811863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARD6630LMA
Zoro #
G7811863
UPC #
760771115708
Country of Origin
Unknown
Dimensions
Overall Width
66"
Overall Depth
30"
Overall Height
29-1/2"
Width
66"
Details
Type
Rectangular Desk
Item
Aberdeen Rectangulr Desk,Maple Lam,66"x30"
Color
Maple
Material
MDF (Medium Density Fiberboard) - Platform
Number of Drawers
2
Weight
177 lb
Series
Aberdeen
Number of Pedestals
2
For Use With
Office
Green Certification or Other Recognition
CARB II
Assembly
Assembly Required
Features
Modesty Panel, Abrasion Resistant, Stain Resistant, Grommet
Description
Aberdeen Rectangulr Desk,Maple Lam,66 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.