Return Shell Aberdeen Return Desk, Gray, 42"x24", 24" D X 29-1/2" H, 42" W X Gray Steel

  • Mfr # AR4224LGS

  • Zoro # G7811732


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Type
Return Shell
Overall Width
42"
Overall Depth
24"
Overall Height
29-1/2"
Color
Gray Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR4224LGS
Zoro #
G7811732
UPC #
760771464158
Country of Origin
China

Dimensions

Overall Width
42"
Overall Depth
24"
Overall Height
29-1/2"
Width
42"

Details

Type
Return Shell
Item
Aberdeen Return Desk,Gray,42"x24"
Color
Gray Steel
Material
MDF (Medium Density Fiberboard) - Platform
Series
Aberdeen

Description

Aberdeen Return Desk,Gray,42 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.