Zoro Homepage

Right Hand Bridge, Medina, Mocha

  • Mfr # MNBDGRLDC

  • Zoro # G5467231


product price: $285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Laminate, Mocha
Height
29-1/2 in
Depth
24 in
Width
48 in
Features
Modesty Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNBDGRLDC
Zoro #
G5467231
UPC #
760771390495
Country of Origin
China

Dimensions

Height
29-1/2 in
Depth
24 in
Width
48 in

Details

Color
Laminate, Mocha
Item
Bridge
Features
Modesty Panel
Assembly Required
Yes

Description

Right Hand Bridge,Medina,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.