Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Hand Bridge, Medina, Sea Salt

  • Mfr # MNBDGRTSS

  • Zoro # G5467380


product price: $303.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Textured Sea Salt, Laminate
Height
29-1/2 in
Depth
24 in
Width
48 in
Features
Modesty Panel, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNBDGRTSS
Zoro #
G5467380
UPC #
760771491291
Country of Origin
China

Dimensions

Height
29-1/2 in
Depth
24 in
Width
48 in

Details

Color
Textured Sea Salt, Laminate
Item
Bridge
Features
Modesty Panel, Durable
Includes
Mounting Hardware
Assembly Required
Yes

Description

Right Hand Bridge,Medina,Sea Salt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.