Round Aberdeen Top/Base 42" Round, Maple Lam, 42 X 42 X 29.5, Wood Top, Maple (Discontinued)
- Mfr # ACTR42LMA
- Zoro # G7811559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACTR42LMA
Zoro #
G7811559
UPC #
760771116309
Country of Origin
Unknown
Dimensions
Width
42
Length
42
Height
29.5
Diameter
42
Details
Item
Aberdeen Top/Base 42" Round,Maple Lam
Shape
Round
Tabletop Material
Wood
Tabletop Color
Maple
Frame Color
Maple
Frame Material
MDF
Edge Type
Curved
Leg Type
Straight
Leg Color
Maple
Assembled/Unassembled
Unassembled
Material
Furniture Grade MDF (Medium Density Fiberboard)
Series
Aberdeen
Color
Maple Tf Laminate
Type
Conference Table
Description
Aberdeen Top/Base 42 In. Round,Maple Lam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.