Zoro Homepage
This item is Discontinued.
Mayline Round Medinaâ„¢ Round Conference Table, 48" W, 48 X 48 X 29.5, Wood Top, Mahogany MNCR48LMH

Round Medinaâ„¢ Round Conference Table, 48" W, 48 X 48 X 29.5, Wood Top, Mahogany (Discontinued)

  • Mfr # MNCR48LMH
  • Zoro # G5466601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNCR48LMH
Zoro #
G5466601
UPC #
760771390860
Country of Origin
Unknown

Dimensions

Width
48
Length
48
Height
29.5
Diameter
48

Details

Item
Medinaâ„¢ Round Conference Table, 48" W
Shape
Round
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
MDF
Edge Type
Beveled
Leg Type
Wood
Leg Color
Mahogany
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Round Conference Table,Medina,48",Mah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.