Standing Desk Aberdeen Freestand Peninsula Desk, 36" D X 29-1/2" H, 72" W X Gray Steel

  • Mfr # APT7236LGS

  • Zoro # G7811802


product price:  $869.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Standing Desk
Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Material
MDF (Medium Density Fiberboard) - Platform
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APT7236LGS
Zoro #
G7811802
UPC #
760771464073
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Width
72"

Details

Type
Standing Desk
Item
Aberdeen Freestand Peninsula Desk
Color
Gray Steel
Material
MDF (Medium Density Fiberboard) - Platform
Series
Aberdeen

Description

Aberdeen Freestand Peninsula Desk,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.