Standing Desk Aberdeen Freestand Peninsula Desk, 36" D X 29-1/2" H, 72" W X Mocha

  • Mfr # APT7236LDC

  • Zoro # G7811680


product price:  $869.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Standing Desk
Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Material
MDF (Medium Density Fiberboard) - Platform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT7236LDC
Zoro #
G7811680
UPC #
760771879389
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Width
72"

Details

Type
Standing Desk
Item
Aberdeen Freestand Peninsula Desk
Color
Mocha
Material
MDF (Medium Density Fiberboard) - Platform
Series
Aberdeen

Description

Aberdeen Freestand Peninsula Desk,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.