Straight Front Desk 36" D X 29-1/2" H, 63" W X Sea Salt

  • Mfr # MNDS63TSS

  • Zoro # G5466769


product price: $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Straight Front Desk
Overall Width
63"
Overall Depth
36"
Overall Height
29-1/2"
Color
Sea Salt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNDS63TSS
Zoro #
G5466769
UPC #
198860666464
Country of Origin
China

Dimensions

Overall Width
63"
Overall Depth
36"
Overall Height
29-1/2"
Width
63"

Details

Type
Straight Front Desk
Color
Sea Salt
Series
Medina

Description

Straight Desk,Medina,63"WX36"D,SeaSalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.