Zoro Homepage
This item is Discontinued.
Mayline Straight Front Desk Medina Desk, Straight, Brown Sugar, 72", 36" D X 42-3/4" H, 72" W X MNDS72TBS

Straight Front Desk Medina Desk, Straight, Brown Sugar, 72", 36" D X 42-3/4" H, 72" W X (Discontinued)

  • Mfr # MNDS72TBS
  • Zoro # G7813500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNDS72TBS
Zoro #
G7813500
UPC #
198860666518
Country of Origin
Unknown

Dimensions

Overall Width
72"
Overall Depth
36"
Overall Height
42-3/4"
Width
72"

Details

Type
Straight Front Desk
Item
Medina Desk,Straight,Brown Sugar,72"
Color
Textured Brown Sugar Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina

Description

Medina Desk,Straight,Brown Sugar,72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.