Shop MAYLINE
See all product information
Create Account
Straight Front Desk Medina Desk, Straight, Mocha, 72", 36" D X 42-3/4" H, 72" W X Mocha Laminate
- Mfr # MNDS72LDC
- Zoro # G7813473
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Type
Straight Front Desk
Overall Width
72"
Overall Depth
36"
Overall Height
42-3/4"
Color
Mocha Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MNDS72LDC
- Zoro #
- G7813473
- UPC #
- 198860666471
- Country of Origin
- China
- Type
- Straight Front Desk
- Item
- Medina Desk,Straight,Mocha,72"
- Color
- Mocha Laminate
- Material
- MDF (Medium Density Fiberboard) - Platform
- Weight
- 132 lb
- Series
- Medina
- Assembly
- Assembly Required
- Green Certification or Other Recognition
- CARB
- Features
- Durable, Modesty Panel, Leveling Glide
- Edge Type
- Beveled
Dimensions
- Overall Width
- 72"
- Overall Depth
- 36"
- Overall Height
- 42-3/4"
- Width
- 72"
Description
Medina Desk,Straight,Mocha,72 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.