Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4019AG2113
Zoro #
G5465238
UPC #
760771882778
Country of Origin
Unknown
Dimensions
Overall Height
45"
Details
Office Chair Style
Support Chairs
Arm Style
T-Shaped, Adjustable
Backrest
Contoured, Ratchet Back Height Adjustment
Color
Black
Material
Fabric, Urethane
Series
Comfort
Weight Capacity
110 lb.
Description
Support Chair,Comfort Contoured,Arms,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.