Training Chair Valor Training Chair, Hgh Back, No Arms, No Arms, 18-1/2" Height, Fabric, Black/Red

  • Mfr # TSH2BR

  • Zoro # G7816160


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Training Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH2BR
Zoro #
G7816160
UPC #
760771069698
Country of Origin
China

Dimensions

Seat Height Range
18-1/2"
Seat Width
18.75"
Seat Depth
17"
Overall Height
36-1/2"
Height
36.5"
Depth
24"
Width
20"
Seat Height Max.
18.50"

Details

Office Chair Style
Training Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Color
Burgundy
Backrest
High-Back Design Features a Gentle Recline for Optimal Comfort
Caster Type
Dual Hooded Casters
Base Material
Chrome
Color
Black/Red
Item
Valor Training Chair,Hgh Back,No Arms
Material
Chrome, Fabric
Weight Capacity
250 lb.
Series
Valore
Frame Material
Steel
Assembled
No
Features
Synchro Tilt, Lightweight, Mesh Back
Assembled/Unassembled
Assembled
Number of Casters
4
Adjustable
Tilt
Type
Guest Chair
Style
Training Chair

Description

Valor Training Chair,Hgh Back,No Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.