Zoro Homepage

40 in. Fairfield Tall Waste Bin, Black

  • Mfr # 8874-BK

  • Zoro # G116345900


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8874-BK
Zoro #
G116345900
UPC #
-
Country of Origin
China

Details

Container Shape
Square

Description

The Mayne Fairfield Square Patio Planter features a traditional framed panel design. Have the look of wood without the upkeep with our high-grade polyethylene planters. Long-lasting beauty, durability and quality. This planter is a perfect architectural accent to any indoor or outdoor space. Make a statement! Textured finish for increased durability. Constructed from 100% polyethylene which delivers an amazingly realistic and incredibly strong planter. The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. Double wall design for increased rigidity. Soil Capacity: 32 Gallons 120 Liters. The UV inhibitors within the resin allows for a long lasting fade-free performance. Designed for year round indoor or outdoor use. . The beautifully detailed Fairfield Waste Receptacle offers the perfect blend of function and form. With a removeable lid and insert liner, this durable waste solution is not only practical, but it also adds a rich architectural element to your decor. Textured finish for increased durability. Constructed from 100% polyethylene which delivers an amazingly realistic and incredibly strong planter. The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. Double wall design for increased rigidity. Soil Capacity: 17.5 Gallons 66 Liters. The UV inhibitors within the resin allows for a long lasting fade-free performance. Designed for year round indoor or outdoor use. . Features Fairfield collection Textured finish for increased durability Weather resistant, low maintenance material Includes base, liner, and lid Designed for year round indoor or outdoor use Specifications Color: Black Size: 40 in. Capacity: 17.5 gal Material: Polyethylene Dimensions: 40 x 22 x 22 in. Shape: Square Weight: 45 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.