Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 gal Polyethylene Patio Storage Bin, Black

  • Mfr # 4835-B

  • Zoro # G5173552


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Type
Patio Storage Furniture
Material
Polyethylene
Capacity
45 gal
Color
Black
Outside Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4835-B
Zoro #
G5173552
UPC #
673995483518
Country of Origin
United States

Dimensions

Outside Height
38 in
Outside Width
20 in
Outside Length
20 in
Size
45 gallon

Details

Type
Patio Storage Furniture
Material
Polyethylene
Capacity
45 gal
Color
Black
Item
Patio Storage Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.