Zoro Homepage

Acadia 3ft Window Box - Black

  • Mfr # 5917-B

  • Zoro # G211265318


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black
Width
11 in
Length
36 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917-B
Zoro #
G211265318
UPC #
673995591718
Country of Origin
United States

Dimensions

Width
11 in
Length
36 in
Height
12 in
Size
11 in

Details

Material
Polyethylene
Color
Black
Includes
Wall-mount Brackets
Finish
Matte
Capacity
7.25 gal
Features
Self Watering
Application
Window Box
Shape
Rectangle

Description

Inspired by both traditional and modern designs. The Acadia collection's straight lines and tapered design are indicative of today's industrial design, while it's base is a nod to old world architecture. We use 100% high-grade Polyethylene resin in the manufacturing process - making our products durable, lightweight and highly shock resistant. The double-wall design makes these window boxes sturdy, and a built-in water reservoir provides your plants with a consistent source of moisture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.