Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caprio 26in Tall Planter - Black

  • Mfr # 5906-B

  • Zoro # G811265299


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black
Width
16 in
Length
26 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5906-B
Zoro #
G811265299
UPC #
673995590612
Country of Origin
United States

Dimensions

Width
16 in
Length
26 in
Height
27 in
Size
26 in

Details

Material
Polyethylene
Color
Black
Finish
Matte
Application
Planter
Shape
Round
Includes
Fillport Plug
Features
Self Watering
Capacity
5.8 gal

Description

Life gets busy, and constantly monitoring your plants can become quite difficult. But with help of Mayne's line of self-watering planters, caring for your plants just got easier! Most of Mayne's planters come with built-in water reservoirs. The water reservoir can be filled by just watering your plants directly. You can also directly access the water reservoir by drilling an optional fill port hole. The overflow drainage hole allows excess water to seep out.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.