Zoro Homepage

Caprio Hanging Planter - Black

  • Mfr # 3885-B

  • Zoro # G111265296


product price: $55.39
/ea

Key Features

Material
Polypropylene
Width
14 in
Length
14 in
Height
10 in
Capacity
2.2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3885-B
Zoro #
G111265296
UPC #
673995388516
Country of Origin
China

Dimensions

Width
14 in
Length
14 in
Height
10 in
Size
9 in

Details

Material
Polypropylene
Color
Black
Capacity
2.2 gal
Application
Planter
Finish
Glossy
Features
Self Watering
Shape
Round
Includes
Water Level Indicator

Description

The Caprio Hanging Planter is the perfect solution for those hanging basket enthusiasts who desire beautiful blooms without the daunting task of constant watering. Built-in UV inhibitors prevent fading and discoloration, and a durable construction makes them perfect for year-round use. A removable planting insert creates a water reservoir, and the water level indicator lets you know when it's time to fill up again, so you can spend less time worrying about watering and more time enjoying your outdoor oasis

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.