Zoro Homepage

Fairfield 16x16 Square Planter - Black

  • Mfr # 5887-B

  • Zoro # G503668698


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
16
Length
16
Height
16
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5887-B
Zoro #
G503668698
UPC #
-
Country of Origin
United States

Dimensions

Width
16
Length
16
Height
16
Size
16x16"

Details

Material
Polyethylene
Color
Black
Weight
7

Description


  • Our products are made with 100% high-grade polyethylene resin.
  • The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
  • Built-in water reservoir provides your plants with a consistent source of moisture.
  • Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
  • Our products are proudly designed in Canada and made in the USA.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.