Zoro Homepage

Fairfield 28 Tall Planter, Graphite Grey

  • Mfr # 5829-GRG

  • Zoro # G707088568


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Graphite Grey
Width
16
Length
16
Height
28.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5829-GRG
Zoro #
G707088568
UPC #
673995003778
Country of Origin
United States

Dimensions

Width
16
Length
16
Height
28.3

Details

Material
Polyethylene
Color
Graphite Grey
Weight
10
Item
Fairfield 28in Tall Planter - Graphite Grey

Description

With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process Doublewall design makes these planters sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions This Fairfield Planter also comes with a builtin water reservoir that provides your plants with a consistent source of moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.