Zoro Homepage

Fairfield 34 Tall Planter, White

  • Mfr # 8806-W

  • Zoro # G507088560


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
18.6
Length
18.6
Height
34
Weight
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8806-W
Zoro #
G507088560
UPC #
673995880607
Country of Origin
United States

Dimensions

Width
18.6
Length
18.6
Height
34

Details

Material
Polyethylene
Color
White
Weight
18
Item
Fairfield 34in Tall Planter - White

Description

With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process Doublewall design makes these planters sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions This Fairfield Planter also comes with a builtin water reservoir that provides your plants with a consistent source of moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.