Zoro Homepage

Fairfield 48in Garden Bed - Black

  • Mfr # 4889-B

  • Zoro # G611265338


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
18 in
Length
48 in
Height
15 in
Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4889-B
Zoro #
G611265338
UPC #
673995488919
Country of Origin
United States

Dimensions

Width
18 in
Length
48 in
Height
15 in
Size
14 in

Details

Material
Polyethylene
Color
Black
Includes
Fillport Plug
Finish
Matte
Application
Planter
Capacity
24.6 gal
Features
Self Watering
Shape
Rectangle

Description

With its inset panels and classic design, the traditional Fairfield Collection is a timeless choice that will never go out of style. This garden bed has a built-in water reservoir that ensures that your soil has consistent moisture, without ever being water-logged. The Fairfield garden bed is weatherproof and has an ultra-tough construction. Don't waste any time and get growing with the Fairfield Garden Bed that requires no assembly - this easy to use planter is great for growing a wide range of herbs, greens, vegetables, flowers etc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.