
Fairfield Elevated Garden Bed, White
Mfr # 4890-W
Zoro # G307088593
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
White
Width
18
Length
48
Height
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4890-W
Zoro #
G307088593
UPC #
673995489008
Country of Origin
United States
Dimensions
Width
18
Length
48
Height
14
Details
Material
Polyethylene
Color
White
Weight
24.2
Item
Fairfield Elevated Garden Bed - White
Description
With its inset panels and classic design, the traditional Fairfield Collection is a timeless choice that will never go out of style This elevated garden bed has a builtin water reservoir that ensures that your soil has consistent moisture, without ever being waterlogged This elevated garden bed is weatherproof and has an ultratough construction These elevated garden beds are available in Black, Graphite Grey and White
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.