
Mesa Patio Chair - White
Mfr # 8700-W
Zoro # G811265343
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Overall Length
37 in
Overall Height
18 in
Finish
Matte
Overall Width
33 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8700-W
Zoro #
G811265343
UPC #
673995870004
Country of Origin
United States
Dimensions
Overall Length
37 in
Overall Height
18 in
Overall Width
33 in
Size
38 in
Details
Color
White
Finish
Matte
Material
Polyethylene
Features
Deep Seating
Includes
Hardware
Application
Patio Furniture
Shape
Chair
Description
Allow yourself to slip into a state of calm and tranquility with the MESA outdoor patio chair. Combining classic and modern styling, this chair is an elegant statement piece that will enhance any space. The contoured design provides optimum comfort while the durability of cedar and weather resistance of resin ensure enjoyment throughout every season. Elevate your patio experience converting any area into a place of casual conversation and relaxation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.