
Mesa Side Table - Black
Mfr # 8703-B
Zoro # G411265309
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Width
17.4 in
Height
8 in
Length
22 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8703-B
Zoro #
G411265309
UPC #
673995870318
Country of Origin
United States
Dimensions
Width
17.4 in
Height
8 in
Length
22 in
Size
18 in
Details
Color
Black
Material
Polyethylene
Finish
Matte
Includes
Hardware
Features
Storage
Application
Patio Furniture
Shape
End Table
Description
Discover your perfect patio companion. The MESA side table will elevate your outdoor experience with its combination of classic and modern styling. Designed with an ideal tabletop height and modest storage underneath, creating a statement piece that complements the MESA chair perfectly. This side table is durable due to its premium cedar and resin construction. Convert any area into a haven for casual conversation and relaxation with this stylish addition.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.