Zoro Homepage

Nantucket 20x20 Square Planter - White

  • Mfr # 4846-W

  • Zoro # G403668705


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
20
Length
20
Height
20
Weight
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4846-W
Zoro #
G403668705
UPC #
-
Country of Origin
United States

Dimensions

Width
20
Length
20
Height
20
Size
20x20"

Details

Material
Polyethylene
Color
White
Weight
12.8

Description

  • Our products are made with 100% high-grade polyethylene resin.
  • The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
  • Built-in water reservoir provides your plants with a consistent source of moisture.
  • Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
  • Our products are proudly designed in Canada and made in the USA.
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.