Zoro Homepage

Nantucket Trough Planter, 36 x 16 x24, Black

  • Mfr # 4847-B

  • Zoro # G707088582


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
16
Length
36
Height
24
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4847-B
Zoro #
G707088582
UPC #
673995484713
Country of Origin
United States

Dimensions

Width
16
Length
36
Height
24

Details

Material
Polyethylene
Color
Black
Weight
20
Item
Nantucket Trough Planter - 36in x 16in x24in - Black

Description

The Nantucket Collection is defined by its classic panels that mimic the appearance of traditional doors providing you with a cohesive look in your outdoor space The Nantucket has something for everyone, and is sure to stay relevant for decades to come These planters are made from 100 highgrade Polyethylene, have a builtin water reservoir, and are weatherproof Doublewall design also provides the roots and potting mix with adequate insulation from surrounding weather conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.