Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sedona 18in Round Planter - White

  • Mfr # 2830-W

  • Zoro # G211265325


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
18 in
Length
18 in
Height
19 in
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-W
Zoro #
G211265325
UPC #
673995283002
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Height
19 in
Size
18 in

Details

Material
Polyethylene
Color
White
Application
Planter
Features
Self Watering
Capacity
5.6 gal
Shape
Round
Finish
Matte
Includes
Fillport Plug

Description

The Sedona Collection takes on the edginess that comes with a more urban decor style. If you're looking to inject an industrial feel to your indoor/outdoor decor - the Sedona planters might just be perfect for you! These double-wall planters are made from 100% high-grade Polyethylene, are weatherproof and have an ultra-tough construction. This Sedona Planter also comes with a built-in water reservoir that provides your plants with a consistent source of moisture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.