Zoro Homepage

Valencia 8in Planter - White

  • Mfr # 3870-W

  • Zoro # G211265301


product price: $23.89
/ea

Key Features

Material
Polypropylene
Width
9 in
Length
9 in
Height
8 in
Application
Planter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3870-W
Zoro #
G211265301
UPC #
673995387007
Country of Origin
China

Dimensions

Width
9 in
Length
9 in
Height
8 in
Size
8 in

Details

Material
Polypropylene
Color
White
Application
Planter
Capacity
0.58 gal
Includes
Rubber feet
Features
Self Watering
Finish
Glossy
Shape
Square

Description

This chic Valencia planter is a versatile and stylish planting solution that can be used as tabletop planter. A glossy finish adds a touch of sophistication, while the high-quality construction makes it perfect for both indoor and outdoor use. Lightweight and easy to clean, this planter is the perfect choice for enhancing any space with the beauty of plants.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.