Zoro Homepage

Valencia 8in Wall Mount Planter - Red 3-Pack

  • Mfr # 3871-R

  • Zoro # G411265347


product price: $51.99
/ea

Key Features

Material
Polypropylene
Color
Red
Width
9 in
Length
20 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3871-R
Zoro #
G411265347
UPC #
673995387144
Country of Origin
China

Dimensions

Width
9 in
Length
20 in
Height
8 in
Size
8 in

Details

Material
Polypropylene
Color
Red
Features
Self Watering
Finish
Glossy
Includes
Wall-mount Brackets
Application
Planter
Capacity
0.58 gal
Shape
Square

Description

These chic Valencia planters are a versatile and stylish planting solution that can be used as tabletop planters or hung up on a wall using the mounting hardware provided. A glossy finish adds a touch of sophistication, while the high-quality construction make them perfect for both indoor and outdoor use. Lightweight and easy to clean, they are the perfect choice for enhancing any space with the beauty of plants.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.