Zoro Homepage

Vienna 25 Tall Urn Planter, Black

  • Mfr # 5892-B

  • Zoro # G607088583


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black
Width
15.8
Length
15.8
Height
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5892-B
Zoro #
G607088583
UPC #
673995589210
Country of Origin
United States

Dimensions

Width
15.8
Length
15.8
Height
25

Details

Material
Polyethylene
Color
Black
Weight
8
Item
Vienna 25in Tall Urn Planter - Black

Description

With its straight lines, the Vienna Planter is a lightweight, whimsical alternative to traditional urn planters It can be easily incorporated into nearly any decor style given its ageless design These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction, that allows you to enjoy them all year round This Vienna Tall Urn Planter comes with a builtin water reservoir that provides your plants with a consistent source of moisture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.