Zoro Homepage

Wyndham 24in Tall Planter - Espresso

  • Mfr # 5929-ES

  • Zoro # G211265332


product price: $70.85
/ea

Key Features

Material
Polyethylene
Width
16 in
Length
16 in
Height
24 in
Includes
Removable Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5929-ES
Zoro #
G211265332
UPC #
673995592999
Country of Origin
United States

Dimensions

Width
16 in
Length
16 in
Height
24 in
Size
24 in

Details

Material
Polyethylene
Color
Espresso
Includes
Removable Tray
Finish
Matte
Capacity
6 gal
Features
Self Watering
Application
Planter
Shape
Square

Description

The Wyndham Planter has classic panels and smooth lines that mimic the appearance of traditional doors - hence providing you with a cohesive look in your outdoor space. We use 100% high-grade Polyethylene resin in the manufacturing process - making our products durable, lightweight and highly shock resistant. They are weatherproof and have an ultra-tough construction. This planter also comes with a built-in water reservoir that provides your plants with a consistent source of moisture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.