Zoro Homepage

Wyndham 24in Tall Planter - White

  • Mfr # 5929-W

  • Zoro # G611265321


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
White
Width
16 in
Length
16 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5929-W
Zoro #
G611265321
UPC #
673995592906
Country of Origin
United States

Dimensions

Width
16 in
Length
16 in
Height
24 in
Size
24 in

Details

Material
Polyethylene
Color
White
Finish
Matte
Application
Planter
Features
Self Watering
Shape
Square
Includes
Removable Tray
Capacity
6 gal

Description

The Wyndham Planter has classic panels and smooth lines that mimic the appearance of traditional doors - hence providing you with a cohesive look in your outdoor space. We use 100% high-grade Polyethylene resin in the manufacturing process - making our products durable, lightweight and highly shock resistant. They are weatherproof and have an ultra-tough construction. This planter also comes with a built-in water reservoir that provides your plants with a consistent source of moisture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.